Threaded rod, left-hand thread DIN 976-1 (shape A) with metric left-hand thread, A2-70 stainless steel
DIN 976-1 sst A2 70 plain left-hand thread
THRROD-DIN976-A-A2/70-M12-LHX1000
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Standards | DIN 976-1 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type nominal diameter - thread shape (d1) | M12-LH - Left handed thread |
Length (l1) | 1000 mm |
Form | A |
Thread type | Metric thread |
Identification colour | Traffic green RAL 6024 |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt