Threaded rod, fine thread DIN 976-1, steel 8.8, plain, shape A
DIN 976-1 steel 8.8 plain fine thread
THRROD-DIN976-A-8.8-M30X1,5X1000
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Length 1 m
![]() | |
Standards | DIN 976-1 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter x pitch (d1) | M30 x 1.5 |
Length (l1) | 1000 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt