Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 8.8, blue passivated (A2K)
DIN 976-1 steel 8.8 zinc plated, shape A
THRROD-DIN976-A-8.8-(A2K)-M16X2000
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.
Steel 8.8 — traffic yellow RAL 1023
![]() | |
Thread type x nominal diameter (d1) | M16 |
Length (l1) | 2000 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
Form | A |
Thread type | Metric thread |
Identification colour | Traffic yellow RAL 1023 |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt