Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Post support bracket BP-H/TZN

For detailed information, other images and documents, please select individual articles from the following table.

Post support bracket BP-H/TZN

Extra-robust, one-piece post support bracket with fixed H-shaped mount. For embedding in concrete. Ideal for heavy-duty structures.

  • Design: For static purposes
  • Form: Fixed H profile
  • Number of D 11 mm holes: 4 PCS
  • Fork height: 300 mm
  • Fork depth: 60 mm
  • Fork thickness: 6 mm
  • Diameter of hole: 11 mm
  • Type description: Version H
  • Height: 600 mm
  • Material: Steel
  • Material designation of carrier: S 235 JR
  • Holder material standard: DIN EN 10025:2004
  • Surface: Hot dip galvanized
  • Coating thickness: 55 µm
  • Surface standard: DIN EN ISO 1461
  • Use class: 3
  • Number of pieces: 1 PCS

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt