Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, A2 stainless steel
DIN 976-1 stainless steel A2 plain shape A
THRROD-DIN976-A-A2/70-M6X1000
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Stud bolts made from stainless austenitic steel with strength class A2-70 and nominal thread diameter d ≥ 5 mm, to be identified on one face as steel grade A2. As an alternative to the specified designation, stud bolts can be made identifiable on one end with the colour traffic green (RAL 6024).
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 1000 mm |
Standards | DIN 976-1 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
Form | A |
Thread type | Metric thread |
Identification colour | Traffic green RAL 6024 |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt