Threaded piece, inch
ASME B18.31.2 stainless steel 18-8, UNC
THRSTUD-B18.31.2-(18-8)-5/8_11X2 3/4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Nominal diameter | 5/8 in |
Length | 2-3/4 in |
Thread type | UNC |
Number of thread starts per inch | 11 |
Surface | Plain |
Material | Stainless steel AISI 304, 18-8 |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt