Threaded fuse MIDI
Threaded fuse MIDI
THRFSE-MIDI-WHITE-80A
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO 8820-5
Max. current | 80 A |
Identification colour | White |
Max. nominal voltage | 32 V/DC |
Min./max. operating temperature | -40 to 125 °C |
Length | 41 mm |
Width | 10 mm |
Diameter of hole | 5.5 mm |
Material of housing | PA - Polyamide |
Material | Copper |
Surface | Zinc plated |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt