Thin sheet metal screw Savetix® with hexagon socket
Similar to ISO 4762 sst A2 plain w. washer
SCR-CYL-REDRSHNK-WSH-A2-HS5-M6X12
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Connection element to comply with machinery directive.
Application:
Captive screw retainer when used in conjunction with the Savetix lock washer.
- Minimal installation effort.
- Cylinder head for optimum transmission of forces in accordance with ISO 4762.
- Form-fitting connection.
- Easy to use.
- No special tools or machines are required.
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 12 mm |
Head diameter (dk) | 10 mm |
Head height (k1) | 6 mm |
Max. washer diameter (d2) | 21.5 mm |
Max. washer height (h1) | 4.2 mm |
Standards | DIN 7964 |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive | HS5 |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Thread length (metric thread) | 6 mm |
Design | With washer |
Product class | A |
Area of application | Machinery directive fulfillment |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt