Terminal block without wire guard
Terminal block without wire guard
LUSTTRML-VDE-(1,0-4,0SMM)
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Easy to disconnect (twist and pull)
- Improved terminal shape for easy conductor entry
- High torque capacity
- Maximum flexibility
EN 60998-1:2004, EN 60998-2-1:2004
Min./max. single-wire cross section | 1-4 mm² |
Nominal current single-wire | 32 A |
Wire cross section rigid min./max. | 1-2.5 mm² |
Nominal current rigid | 24 A |
Wire cross section flexible min./max. | 1-2.5 mm² |
Nominal current flexible | 24 A |
Nominal voltage | 450 V |
Min./max. ambient temperature | -5 to 80 °C |
T identification according to EN 60998 | T80 |
Flame-retardant | 850°C |
Number of electrical poles | 12 PCS |
Min./max. wire-stripping length | 5-6 mm |
Length x width x height | 94.9 x 16.6 x 13.0 mm |
Colour | White |
Material of housing | PP - Polypropylene |
Material of contacts | Steel |
Surface of the contacts | Tin plated |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Thread type x nominal diameter | M2.6 |
Drive type | Slot |
Slot width x slot length | 0.6 x 3.5 mm |
Tightening torque | 0.4 Nm |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt