Tarpaulin with eyelets
Tarpaulin with eyes
COVFLM-EYES-L8000XW6000MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Easy and secure mounting using eyelets
- Robust due to edge reinforcement and fabric
- Snow, wind and rain-proof
- UV and weather-resistant approximately 1.5 years in Central Europe
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Versatile cover sheet with eyelets for fastening tarpaulin.
For covering different objects
Material | PE - Polyethylene |
Length | 8 m |
Width | 6 m |
Length (folded) | 35 cm |
Width (folded) | 45 cm |
Foil type | 90 |
Area | 48 m² |
Elongation at break | 300 % |
Diagonal elongation at break | 300 % |
Colour | Olive green RAL 6003 |
Foil thickness | 105 µm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt