Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 14
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 1
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC - 2

For detailed information, other images and documents, please select individual articles from the following table.

Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC

Universal vacuum cleaner with L certification and automatic filter cleaning

  • Air current: 74 l/s
  • Underpressure: 23 kPa
  • Bin capacity: 30 l
  • Max power: 1380 W
  • Cable length: 7.5 m
  • Hose connection diameter: 35 mm
  • Min./max. frequency: 50 / 60 Hz
  • Sound-pressure level: 69 dB
  • IP protection class: IP X4
  • Length: 560 mm
  • Width: 370 mm
  • Height: 580 mm
  • Underpressure (Turbine) max.: 25.4 kPa

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen