Table leg, square
Table leg square
TBLLEG-SQUARE-80MM-ST-STAINLST-COL-705MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Concealed installation of mounting plate
- Can be installed flush to a corner
- Rapid fitting or removal through simple separation from the mounting plate
![]() | |
Material | Steel |
Surface | Stainless steel FINISH |
Gloss level | Matt |
Form | Square |
Width | 80 mm |
Width 2 | 80 mm |
Min./max. height | 705-715 mm |
Height adjustment | + 10 mm |
Load capacity | 150 kg |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt