Table leg set
Table leg set, aluminium
TBLLEG-ALU/CHEQU-SQUARE60-(710-720MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- In two parts; quick final assembly or disassembly of the table legs for transport purposes by disconnecting the legs from the mounting plate
- Large mounting plate made from cast aluminium
- Sturdy, can also be installed centrally between two table panels
- Table legs are ground before finishing and provide a high-quality surface
Flush joint between the mounting plate and table leg
- Load-carrying, positive joints
- Final assembly without having to rotate the table legs
Specified dimensions not binding. Subject to technical changes.
Place the table legs on the mounting plates and tighten with the Allen key.
![]() | |
Material | Aluminium |
Surface structure | Serrated |
Form | Square |
Width | 60 mm |
Width 2 | 60 mm |
Min./max. height | 705-715 mm |
Load capacity | 300 kg |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt