Table leg Magic
Table leg Magic QR/RQ
TBLLEG-RQ-ST-GREY/STRUC-H700MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Adjustment range +30 mm/+10 mm, allowing fast, flexible height adjustment on uneven floors
- In two pieces; quick final assembly or disassembly of the table legs for transport purposes by disconnecting the legs from the mounting plate
- Large mounting plate made of cast aluminium, can also be installed on two table panels
- Material: Anodised aluminium, ABS adjustable foot
Flange connection between the mounting plate and table leg
- Friction-type positive connection
- Final assembly without having to rotate the table legs
Specified dimensions not binding. Subject to technical changes!
Place the table legs on the mounting plates and tighten with the Allen key.
![]() | |
Type description | Magic RQ |
Material | Steel |
Surface | Powder-coated |
Surface structure | Pearled |
Colour | Grey |
Form | Square, Round |
Diameter (Ø) | 60 mm |
Height | 705 mm |
Height adjustment | + 10 mm |
Load capacity | 150 kg |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt