TV 297 SMART thermal imaging camera
Thermal imaging camera TV 297 SMART
THERMIMACAMA-SMARTPHONE-(TV-297-SMART)
Art.-no. 5634013010
EAN 4068362133169
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Plug and play, just connect and get started
- Can be directly connected to a smartphone via USB-C
- Fast, easy data transfer for instant analysis on a smartphone
- Auto-rotation function - automatically synchronises the screen with the recording direction
- Multiple colour palettes and settings enable customisable and detailed thermal imaging
- Detects temperature differences of only 0.04 °C
- 90° rotation and extension cable allows flexible inspection and use in virtually any location
- Ultra lightweight and extremely compact, so it's easy to handle and transport
- It is possible to send images and videos directly e.g. via WhatsApp
- Scope of delivery: Thermal imaging camera, USB-C 600 mm extension cable, adapter for Lightning (for older iPhone generations), extension adapter, storage box
Datasheets(X)
- Electrical engineering, e.g. for locating overheated components
- Sanitation technology, e.g. for locating gaps in the thermal insulation of heating systems
- Detecting thermal bridges, e.g. roller shutter boxes, lintels, joints
- Locating damage to building technology or building envelopes
- Solar and photovoltaic systems
- Research and development
- Locating/detecting moisture
Resolution (pixels) | 256 pix |
Min./max. temperature measuring range | -20 to 400 °C |
Min./max. spectral range | 7.5-14 µm |
Min./max. temperature conditions | -10 to 50 °C |
Connection type | USB type C |
Length x width x height | 42 x 12 x 23 mm |