TIMBER forestry glove
Cut protection glove forestry TIMBER
CUTPROTGLOV-FOREST-TIMBER-SZ8
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
Palm, thumb and fingertips in full-grain cowhide leather
Very comfortable
Cuff in black elasticated fabric with hook-and-loop fastener
Can be used with touchscreens
In accordance with EN ISO 11393-4:
- Class 2: for chainsaw speeds up to 24 m/s
- Type 1: protection on the left- and right-hand glove
- Design A: 5-finger glove
Size | 8 |
Standards | ISO 11393-4, EN 388:2016 |
Category | III |
Datasheets (0)
Certificates/ Documents (0)