Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

TIG welding system 180DC

TIG welding inverter TIG 180DC
ELTRDWELD-WIG180DC-ASSEMBLEYPACK

Art.-no. 5952000182

EAN 4046777426175

-,--
price per selected packing unit
| Individual prices for customers after login
TIG welding system 180DC

Art.-no. 5952000182

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The compact professional device, extremely easy to control and preset welding parameters facilitate your professional introduction into TIG welding.

Contact and high-frequency ignition


Touch-free HF ignition possible via push button, switchable to conventional contact ignition



Versatile


Switchable to electrode welding



Optimal oxidation protection


Tungsten electrode and seam are optimally protected against oxidation thanks to automatic gas management.



Energy efficient


Fan standby function, modern performance electronics



Job memory


Two welding jobs per electrode and TIG can be stored.



Protection against dirt and moisture


Special coating of PCB



Light and compact


6.5 kg at 180 A (30% ED)



Optimal for assembly application


IP23 and S sign



Robust


80 cm drop safety (min. 25 cm according to standard)

Proof of Performance

Marking: CE, S

Notice
  • Arc force: Increases the arc voltage in critical situations. Prevents slag from running into the molten bath and extinguishing the arc. As a result, even difficult-to-weld electrodes can be processed.

  • Hot Start: Ensures reliable ignition of the electrode. The hot start energy is automatically adjusted to the selected welding current.

  • Anti-stick: Prevents the electrode from sticking to the work piece by automatically reducing the current. As a result, the electrode does not glow out and evaporation of alloy elements is prevented.


Spare part documentation in accordance with (EU) 2019/1784 – Requirements for the ecological design of welding systems. The relevant documentation is stored in the Würth Parts Manager (https://pm.wuerth.com/index.php). For further questions, please contact the appropriate sales representative or product and application.

Standard value for current rating and gas quantity
Tungsten electrode dia.Current rating [A] ampsGas volume [l/min]
1,015–804
1,670–1505–6
2,4150–2406–7

Marking: CE, S

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

TIG welding


Suitable gas 100% argon

Nominal voltage

230 V/AC

Weldable electrodes

1.5 - 4.0 mm

Weldable TIG welding rods

1.0 - 3.2 mm

Min./max. electrode welding current

10-150 A

Min./max. TIG welding current

15-180 A

ON time at max. current (40°C)

30 %

Welding current at ED 100%

130 A

Welding current at ED 60%

150 A

Product weight (per item)

16700.000 g

IP protection class

IP 23

Height

211 mm

Width

130 mm

Length

337 mm

Weldable material thickness

Copper 1 - 3 mm, Steel up to 10 mm, TIG welding steel/stainless steel 1 - 6 mm

TIG welding system 180DC including:
Bottle Pressure Reducer
1 x
Bottle Pressure Reducer

PRESREGL-ARGON/CO2-(DIN-ARC)

Description: In accordance with DIN EN ISO 2503
Quantity: 1 x
1 x
TIG torch WLT 17 K For TIG 180 DC

TRCH-(F.WIG180DC)-WLT17K-L4M

Description:
Length: 4 m
Quantity: 1 x
1 x
Earthing cable for ESI 150/TIG 180 DC

ERTHCBL-F.WELDSYS-25SMM-2,5M

Quantity: 1 x
Empty assembly case black
1 x
Empty assembly case black

CARYCASE-WELDINV-ESI150/TIG180-BLACK

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
TIG torch WLT 17 K For TIG 180 DC

TRCH-(F.WIG180DC)-WLT17K-L4M

x 1 pcs
TIG torch WLT 17 K For TIG 180 DC

TRCH-(F.WIG180DC)-WLT17K-L8M

x 1 pcs
Tungsten electrode, gold for WLV17/WLT17K/WLT26 TIG torches

TNGELTRD-TIG-GOLD-WLV17/WLT17/26-1,0MM

x 10 pcs
Tungsten electrode, gold for WLV17/WLT17K/WLT26 TIG torches

TNGELTRD-TIG-GOLD-WLV17/WLT17/26-1,6MM

x 10 pcs
Tungsten electrode, gold for WLV17/WLT17K/WLT26 TIG torches

TNGELTRD-TIG-GOLD-WLV17/WLT17/26-2,4MM

x 10 pcs
TIG equipment kit 1 for WLV17/WLT17K TIG torches. 1.6 mm

EQUIP-SET-1-(F.WELDINV-WLV17)-1,6MM

x 1 pcs
TIG equipment kit 2 for WLV17/WLT17K TIG torches, dia. 2.4 mm

EQUIP-SET-2-(F.WELDINV-WLV17)-2,4MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information