TIG welding system 180 AC/DC
TIG welding system 180 AC/DC
WELDSYS-TIG180AC/DC
MASTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Contact and high-frequency ignition
Touch-free HF ignition possible via push button, switchable to conventional contact ignition
Versatile
Aluminium welding also possible with AC/DC, switchable to electrode welding
Optimal oxidation protection
Tungsten electrode and seam are optimally protected against oxidation thanks to automatic gas management.
Energy efficient
Fan standby function, modern performance electronics
Job memory
Two welding jobs per electrode and TIG can be stored.
Protection against dirt and moisture
Special coating of PCB
Light and compact
13.3 kg at 180 A (35% ED)
Optimal for assembly application
IP23 and S sign
Robust
60 cm drop safety (min. 25 cm according to standard)
Marking: CE, S
Spare part documentation in accordance with (EU) 2019/1784 – Requirements for the ecological design of welding systems. The relevant documentation is stored in the Würth Parts Manager (https://pm.wuerth.com/index.php). For further questions, please contact the appropriate sales representative or product and application.
Marking: CE, S
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
TIG welding
Suitable gas 100% argon
Nominal voltage | 230 V/AC |
Weldable electrodes | 1.5 - 4.0 mm |
Weldable TIG welding rods | 1.0 - 3.2 mm |
Min./max. electrode welding current | 10-150 A |
Min./max. TIG welding current | 3-180 A |
ON time at max. current (40°C) | 35 % |
Welding current at ED 100% | 130 A |
Welding current at ED 60% | 150 A |
Product weight (per item) | 13.300 kg |
IP protection class | IP 23 |
Height | 390 mm |
Width | 191 mm |
Length | 493 mm |
Weldable material thickness | Aluminium 1 - 5 mm |
Standard value for current rating and gas quantity | ||
Tungsten electrode dia. | Current rating [A] amps | Gas volume [l/min] |
1,0 | 15–80 | 4 |
1,6 | 70–150 | 5–6 |
2,4 | 150–240 | 6–7 |
GASHOSE-F.WIG180-AC/DC-W.QCKLOK-1,8M
ERTHCBL-(F.WELDDEV-WIG180)-AC/DC-4M
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!