Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System workshop trolley Pro 8.4

Workshop trolley Pro 8.4
WRKSHPTRLY-PRO-8.4-8DW-RAL9017

Art.-no. 0962643083
EAN 4065233030121
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Unique workshop trolley; all foam and tray inserts and system boxes fit the ORSY® system.

Trolley is easy to move


  • Sturdy side handle including horn-shaped grip

  • Black wheels and rims


Wide range of accessories


  • The workshop trolley can be adapted to the needs of the application in question using different accessories.

  • Perforated metal plate on the sidewall

  • System boxes and accessories can be connected to the side

  • Accessories can be connected to the rear


Three-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers from accidentally opening while in motion.

  • Drawer lock for excellent stability and to prevent tipping. Only one drawer can be opened at a time.


Edge protection prevents damage to the trolley

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drawer design

7 drawers, W 466 x D 336 x H 69 mm
1 drawer, W 466 x D 336 x H 149 mm

Colour

Traffic black RAL 9017

Width x depth x height (external dimension)

684 x 406 x 1060 mm

Number of rolls

4 PCS

Design of the rolls

1 swivel castor with brake (D: 100 mm)
1 swivel castor without brake (D: 100 mm)
2 fixed castors without brake (D: 100 mm)

Surface

Powder-coated

Number of drawers

8 PCS

Material

Sheet steel

Pullout type

Full extension
Ball-bearing

Load capacity

250 kg

Load capacity of drawer

30 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
SIDE PAPER ROLL HOLDER FOR WORKSHOP TROLLEYS

PAPROLLHOLD-(F.WRKSHPTRLY-BAS/PRO)

Robust paper roll holder for Basic 8.4/8.8 and Pro 8.4 workshop trolleys
x 1 pcs
Perforated panel For installing brackets

PERFPLT-(F.WRKSHPTRLY-PRO-8.4)-RAL9017

For organised and space-saving storage of tools in workshop trolleys, Basic/Pro
x 1 pcs
Flat perforated panels For installing brackets

PERFPLT-(F.WRKSHPTRLY-PRO-8.4)-HALF

For organised and space-saving storage of tools in workshop trolleys, Basic/Pro 8.4/8.8
x 1 pcs
Support arm with pump spray bottle holder for workshop trolley

CLMPARM-(F.WRKSHPTRLY-BAS/PRO)

For mounting pump spray bottles on workshop trolleys, Basic/Pro
x 1 pcs
Cable holder For workshop trolleys

CBLHOLD-(F.WRKSHPTRLY-BAS/PRO)

For mounting cables and lamps for workshop trolleys Basic/Pro
x 1 pcs
Tablet/laptop holder For workshop trolleys

TBLTHOLD-(F.WRKSHPTRLY-BAS/PRO)

For organised storage of tablets and laptops in workshop trolleys, Basic/Pro
x 1 pcs
Rear impact wrench holder For workshop trolleys

IMPWRNCHHOLD-(F.WRKSHPTRLY-BAS/PRO)

For clear organisation of various impact screwdrivers and cordless screwdrivers on workshop trolleys, Basic/Pro
x 1 pcs
Terminal board holder For workshop trolleys

CLIPBRDHOLD-(F.WRKSHPTRLY-BAS/PRO)

For organised storage of clamping boards and hand tools for the workshop trolleys Basic/Pro
x 1 pcs
Rear tool holder For workshop trolleys

SCRDRIVHOLD-(F.WRKSHPTRLY-BAS/PRO)

Tool holder at the rear for clear organisation of screwdrivers, keys and pliers for the workshop trolleys, Basic/Pro
x 1 pcs
Wooden panel for workshop trolleys

WOWRKTP-(F.WRKSHPTRLY-BAS/PRO-8.4)

For workshop trolleys Basic 8.4/8.8 and Pro 8.4
x 1 pcs
Stainless steel worktop for workshop trolleys

SSTWRKTP-(F.WRKSHPTRLY-BAS/PRO-8.4)

For workshop trolleys Basic 8.4/8.8 and Pro 8.4
x 1 pcs
Side can holder For workshop trolleys

CANHOLD-(F.WRKSHPTRLY-BAS/PRO)-SD-BLCK

For organised storage of chemical canisters for Basic/Pro workshop trolleys
x 1 pcs
Side impact screwdriver holder For workshop trolleys

IMPWRNCHHOLD-(F.WRKSHPTRLY-BAS/PRO)-SD

Side-mounted impact screwdriver holder for organised storage of various impact screwdrivers and cordless screwdrivers on workshop trolleys, Basic/Pro
x 1 pcs
Side tool holder For workshop trolleys

SCRDRIVHOLD-(F.WRKSHPTRLY-BAS/PRO)-SD

For clear organisation of screwdrivers, keys and pliers for workshop trolleys, Basic/Pro
x 1 pcs
Divider set, flat for workshop trolley 8.4

SEPPLT-(F.WRKSHPTRLY-BAS/PRO-8.4)-FL

Flat drawer dividers for clear organisation of tools and small parts for workshop trolley, Basic/Pro 8.4
x 1 pcs
High divider set For workshop trolley 8.4

SEPPLT-(F.WRKSHPTRLY-BAS/PRO-8.4)-H

High drawer partition elements for clear organisation of tools and small parts for Basic 8.4 workshop trolley
x 1 pcs
Non-slip mat for workshop trolleys

NONSLPMAT-(F.WRKSHPTRLY-BAS/PRO-8.4)

For drawers of workshop trolleys Basic 8.4/8.8 and Pro 8.4/WE
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Deep-drawn top Pro For Pro 8.4 workshop trolley

SP-TOP-PRO-8.4

x 1 pcs
Drawer for Pro 8.4 workshop trolley

SP-DRAWER-H69-PRO-8.4

x 1 pcs
Drawer for Pro 8.4 workshop trolley

SP-DRAWER-H149-PRO-8.4

x 1 pcs
Drawer pull-out for Pro 8.4 workshop trolley

SP-DRAWERPULLOUT-PRO-8.4

x 1 pcs
Handle for Pro 8.4 workshop trolley

SP-HANDLE-SET-PRO-8.4

x 1 pcs
Fixed castor for Pro 8.4 workshop trolley

SP-FIXEDCASTOR-PRO-8.4

x 1 pcs
Swivel castor with brake for Pro 8.4 workshop trolley

SP-CASTOR-BRAKE-PRO-8.4

x 1 pcs
Swivel castor without brake for Pro 8.4 workshop trolley

SP-CASTOR-WO.BRAKE-PRO-8.4

x 1 pcs
Lock for workshop trolleys Basic 8.4/8.8 and Pro 8.4

SP-LOCKERFORBASICWORKSHOPTROLLEY

ORSYBULL
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information