Stainless steel worktop for workshop trolleys
Workshop trolley Basic/Pro stainless steel worktop
SSTWRKTP-(F.WRKSHPTRLY-BAS/PRO-8.4)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for workshop trolley | Basic 8.4 |
Width | 392 mm |
Height | 2 mm |
Depth | 350 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!