Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System workshop trolley BASIC 8.8, equipped 88 pieces for electromobility

Workshop trolley Basic 8.8 electromobility 88 pcs
SYSTEM TOOL TROLLEY BASIC 8.8 VDE 1/2"

Art.-no. 0988016800

EAN 4065746566780

-,--
price per selected packing unit
| Individual prices for customers after login
System workshop trolley BASIC 8.8, equipped 88 pieces for electromobility

Art.-no. 0988016800

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Spacious workshop trolley for electromobility designs that can be equipped with all foam and tray inserts as well as system boxes in the ORSY® system world thanks to the system dimensions. Equipped with VDE tools

Especially designed for electromobility


  • The workshop trolley for electromobility tools is immediately recognisable as such by the "Warning of electrical voltage" signage

  • It is also equipped with essential VDE tools


Two-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers from accidentally opening


Trolley is easy to move


Sturdy side handle



Wide range of accessories


The workshop trolley can be adapted to the application requirements using different accessories



Drawers with full-extension slides

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System workshop trolley BASIC 8.8, equipped 88 pieces for electromobility including:
System workshop trolley BASIC 8.8, empty for electromobility
1 x
System workshop trolley BASIC 8.8, empty for electromobility

WRKSHPTRLY-BASIC-8.8-7DRWR-RAL2011

Description: Spacious, resilient workshop trolley in an electromobility design that can be combined with the required electromobility accessories
Quantity: 1 x
1 x
System assortment 2.4.1, precision mechanics screwdrivers VDE 7 pieces

SCRDRIV-SET-VDE-FN-MECHANIC-7PCS

Quantity: 1 x
1 x
System assortment 4.4.1, screwdriver VDE 14 pieces

SCRDRIV-SET-VDE-14PCS

Quantity: 1 x
1 x
System assortment 4.4.1, screwdrivers VDE TX 6 pieces

SCRDRIV-SET-VDE-TX-6PCS

Quantity: 1 x
1 x
System assortment 4.4.1, screwdrivers VDE hexagon head 8 pieces

SCRDRIV-SET-OUTER6KT-VDE-4.4.1-8PCS

Quantity: 1 x
1 x
System assortment 4.4.1, VDE SL/PH screwdrivers 5 pieces

SCRDRIV-SET-VDE-PH/SZ.4.41-5PCS

Quantity: 1 x
1 x
System assortment 6.4.1, socket wrench 1/2 inch VDE 17 pieces

SKTWRNCH-SET-1/2IN-VDE-6.4.1-17PCS

Quantity: 1 x
1 x
System assortment 6.4.1, box-end wrench VDE 9 pieces

BOXENDWRNCH-SET-VDE-6.4.1-9PCS

Quantity: 1 x
1 x
System assortment 4.4.1, socket wrench 1/2 inch VDE 8 pieces

SKTWRENCH-SET-1/2IN-VDE-4.4.1-8PCS

Quantity: 1 x
1 x
System assortment 4.4.1, single open-end wrench VDE 9 pieces

SNGLOPNENDWRNCH-SET-VDE-4.4.1-9PCS

Quantity: 1 x
1 x
System assortment 4.4.1, pliers VDE 4 pieces

PLRS-SET-VDE-4.4.1-4PCS

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Clamping arm with pump spray bottle holder for workshop trolleys

CLMPARM-(F.WRKSHPTRLY-BAS/PRO)

For hanging pump spray bottles for Basic/Pro/Ultimate workshop trolleys
x 1 pcs
Cable holder for workshop trolleys

CBLHOLD-(F.WRKSHPTRLY-BAS/PRO)

For hanging cables and lamps for Basic/Pro/Ultimate workshop trolleys
x 1 pcs
Perforated panel For installing brackets

PERFPLT-(F.WRKSHPTRLY-BAS-8.8)-RAL9017

For organised and space-saving storage of tools in workshop trolleys, Basic/Pro
x 1 pcs
Flat perforated panels for installing brackets

PERFPLT-(F.WRKSHPTRLY-BAS-8.8)-HALF

For organised and space-saving storage of tools in workshop trolleys, Basic/Pro 8.4/8.8
x 1 pcs
Perforated panel For installing brackets

PERFPLT-(F.WRKSHPTRLY-BAS-8.4)-RAL9017

For organised and space-saving storage of tools in workshop trolleys, Basic/Pro
x 1 pcs
Flat perforated panels for installing brackets

PERFPLT-(F.WRKSHPTRLY-BAS-8.4)-HALF

For organised and space-saving storage of tools in workshop trolleys, Basic/Pro 8.4/8.8
x 1 pcs
Tablet/laptop holder for workshop trolleys

TBLTHOLD-(F.WRKSHPTRLY-BAS/PRO)

For organised storage of tablets and laptops for Basic/Pro/Ultimate workshop trolleys
x 1 pcs
Rear impact wrench holder for workshop trolleys

IMPWRNCHHOLD-(F.WRKSHPTRLY-BAS/PRO)

For organised storage of various impact drivers and cordless screwdrivers for Basic/Pro/Ultimate workshop trolleys
x 1 pcs
Terminal board holder for workshop trolleys

CLIPBRDHOLD-(F.WRKSHPTRLY-BAS/PRO)

For organised storage of clamping boards and hand tools for Basic/Pro/Ultimate workshop trolleys
x 1 pcs
Rear tool holder for workshop trolleys

SCRDRIVHOLD-(F.WRKSHPTRLY-BAS/PRO)

Rear-mounted tool holder for organised storage of screwdrivers, wrenches and pliers for Basic/Pro/Ultimate workshop trolleys
x 1 pcs
Wooden panel for workshop trolleys

WOWRKTP-(F.WRKSHPTRLY-BAS/PRO-8.8)

For workshop trolleys Basic 8.4/8.8 and Pro 8.4
x 1 pcs
Stainless steel worktop for workshop trolleys

SSTWRKTP-(F.WRKSHPTRLY-BAS-8.8)

For workshop trolleys Basic 8.4/8.8 and Pro 8.4
x 1 pcs
Wooden panel for workshop trolleys

WOWRKTP-(F.WRKSHPTRLY-BAS/PRO-8.4)

For workshop trolleys Basic 8.4/8.8 and Pro 8.4
x 1 pcs
Stainless steel worktop for workshop trolleys

SSTWRKTP-(F.WRKSHPTRLY-BAS/PRO-8.4)

For workshop trolleys Basic 8.4/8.8 and Pro 8.4
x 1 pcs
Side can holder for workshop trolleys

CANHOLD-(F.WRKSHPTRLY-BAS/PRO)-SD-BLCK

For organised storage of chemical canisters for Basic/Pro/WE workshop trolleys
x 1 pcs
Side impact screwdriver holder for workshop trolleys

IMPWRNCHHOLD-(F.WRKSHPTRLY-BAS/PRO)-SD

Side-mounted impact driver holder for organised storage of various impact drivers and cordless screwdrivers for Basic/Pro/WE workshop trolleys
x 1 pcs
Side tool holder for workshop trolleys

SCRDRIVHOLD-(F.WRKSHPTRLY-BAS/PRO)-SD

For organised storage of screwdrivers, wrenches and pliers for Basic/Pro/WE workshop trolleys
x 1 pcs
Flat divider set for workshop trolleys in system dimension 8.8

SEPPLT-(F.WRKSHPTRLY-SYS-8.8)-FL

Flat drawer partition elements for organised storage of tools and small parts
x 1 pcs
High divider set for workshop trolleys in system dimension 8.8

SEPPLT-(F.WRKSHPTRLY-SYS-8.8)-H

High drawer partition elements for organised storage of tools and small parts
x 1 pcs
Non-slip mat for workshop trolley drawers

NONSLPMAT-(F.WRKSHPTRLY-SYS-8.8)

For the drawers of the workshop trolleys in the respective system dimensions
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Swivel castor with brake for workshop trolleys

SP-STEERINGROLLER-W.BRAKE-BASIC-8.8

x 1 pcs
Steering roller without brake for workshop trolleys

CSTR-STEERINGROLLER-WO.BRAKE-BASIC-8.8

x 1 pcs
Fixed castor for workshop trolleys

SP-FIXEDCASTOR-BASIC-8.8

x 1 pcs
Extendable drawer for workshop trolleys

SP-DRAWERPULLOUT-BASIC-8.8

x 1 pcs
Lock for BASIC and PRO workshop trolleys

SP-LOCKWRKSHPTRLYBASIC8.8/PRO/STANDARD

x 1 pcs
Handle for workshop trolleys

SP-HANDLE-F.-WORKSHOPTROLLEY-BASIC-8.8

x 1 pcs
Deep-drawn top for workshop trolleys

SP-TOP-BASIC-8.8

x 1 pcs
Drawer for workshop trolleys

SP-DRAWERPULL-OUT-BASIC-8.8

x 1 pcs
Large drawer for workshop trolleys

SP-DRAWERPULLOUTBIG-BASIC-8.8

x 1 pcs
Extendable drawer for workshop trolleys

SP-SET-DRWRPLLT-BASIC-8.8-8DRW

x 8 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information