System workshop trolley BASIC 8.8, empty for electromobility
Workshop trolley Basic 8.8 electromobility
WRKSHPTRLY-BASIC-8.8-7SL-RAL2011
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Register now and access more than 125,000 products
Especially designed for electromobility
The workshop trolley for electromobility tools is immediately recognisable as such by the "Warning of electrical voltage" signage
Two-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers from accidentally opening
Trolley is easy to move
Sturdy side handle
Wide range of accessories
The workshop trolley can be adapted to the needs of the application in question using different accessories
Drawers with full-extension slides
Holder for barrier posts is not included in the scope of delivery.
Datasheets(X)
![]() | |
Colour | Orange |
Width x depth x height (external dimension) | 880 x 532 x 1022 mm |
Number of rolls | 4 PCS |
Design of the rolls | 1 swivel castor with brake (D: 125 mm) |
Surface | Powder-coated |
Number of drawers | 7 PCS |
Material | Sheet steel |
Pullout type | Full extension |
Load capacity | 300 kg |
Load capacity of drawer | 30 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!