Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System workshop trolley BASIC 8.4

Workshop trolley Basic 8.4
WRKSHPTRLY-BASIC-8.4-8DW-RAL9017

Art.-no. 0962641083
EAN 4062856067329
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
Unique workshop trolley that can be equipped with all foam and tray inserts as well as system boxes in the ORSY®system world thanks to the system dimensions.

Trolley is easy to move


Sturdy side handle



Wide range of accessories


The workshop trolley can be adapted to the needs of the application in question using different accessories



Drawers with full extension, two-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers from accidentally opening
System grid dimensions for drawers
Art. no.DrawerGrid dimension
0962 641 060 to 0962 641 0631-3
4-6
0962 641 070 to 0962 641 0731-5
6-7
0962 641 080 to 0962 641 0831-7
8
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Traffic black RAL 9017

Width x depth x height (external dimension)

665 x 393 x 964 mm

Drawer design

7 drawers, W 466 x D 336 x H 69 mm
1 drawer, W 466 x D 336 x H 149 mm

Number of rolls

4 PCS

Design of the rolls

1 swivel castor with brake (D: 100 mm)
1 swivel castor without brake (D: 100 mm)
2 fixed castors without brake (D: 100 mm)

Surface

Powder-coated

Number of drawers

8 PCS

Material

Sheet steel

Pullout type

Full extension
Ball-bearing

Load capacity

250 kg

Load capacity of drawer

25 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Non-slip mat for workshop trolleys

NONSLPMAT-(F.WRKSHPTRLY-BAS/PRO-8.4)

For drawers of workshop trolleys Basic 8.4/8.8 and Pro 8.4/WE
x 1 pcs
Divider set, flat for workshop trolley 8.4

SEPPLT-(F.WRKSHPTRLY-BAS/PRO-8.4)-FL

Flat drawer dividers for clear organisation of tools and small parts for workshop trolley, Basic/Pro 8.4
x 1 pcs
High divider set For workshop trolley 8.4

SEPPLT-(F.WRKSHPTRLY-BAS/PRO-8.4)-H

High drawer partition elements for clear organisation of tools and small parts for Basic 8.4 workshop trolley
x 1 pcs
SIDE PAPER ROLL HOLDER FOR WORKSHOP TROLLEYS

PAPROLLHOLD-(F.WRKSHPTRLY-BAS/PRO)

Robust paper roll holder for Basic 8.4/8.8 and Pro 8.4 workshop trolleys
x 1 pcs
Support arm with pump spray bottle holder for workshop trolley

CLMPARM-(F.WRKSHPTRLY-BAS/PRO)

For mounting pump spray bottles on workshop trolleys, Basic/Pro
x 1 pcs
Cable holder For workshop trolleys

CBLHOLD-(F.WRKSHPTRLY-BAS/PRO)

For mounting cables and lamps for workshop trolleys Basic/Pro
x 1 pcs
Perforated panel For installing brackets

PERFPLT-(F.WRKSHPTRLY-BAS-8.4)-RAL9017

For organised and space-saving storage of tools in workshop trolleys, Basic/Pro
x 1 pcs
Flat perforated panels For installing brackets

PERFPLT-(F.WRKSHPTRLY-BAS-8.4)-HALF

For organised and space-saving storage of tools in workshop trolleys, Basic/Pro 8.4/8.8
x 1 pcs
Tablet/laptop holder For workshop trolleys

TBLTHOLD-(F.WRKSHPTRLY-BAS/PRO)

For organised storage of tablets and laptops in workshop trolleys, Basic/Pro
x 1 pcs
Rear impact wrench holder For workshop trolleys

IMPWRNCHHOLD-(F.WRKSHPTRLY-BAS/PRO)

For clear organisation of various impact screwdrivers and cordless screwdrivers on workshop trolleys, Basic/Pro
x 1 pcs
Terminal board holder For workshop trolleys

CLIPBRDHOLD-(F.WRKSHPTRLY-BAS/PRO)

For organised storage of clamping boards and hand tools for the workshop trolleys Basic/Pro
x 1 pcs
Rear tool holder For workshop trolleys

SCRDRIVHOLD-(F.WRKSHPTRLY-BAS/PRO)

Tool holder at the rear for clear organisation of screwdrivers, keys and pliers for the workshop trolleys, Basic/Pro
x 1 pcs
Wooden panel for workshop trolleys

WOWRKTP-(F.WRKSHPTRLY-BAS/PRO-8.4)

For workshop trolleys Basic 8.4/8.8 and Pro 8.4
x 1 pcs
Stainless steel worktop for workshop trolleys

SSTWRKTP-(F.WRKSHPTRLY-BAS/PRO-8.4)

For workshop trolleys Basic 8.4/8.8 and Pro 8.4
x 1 pcs
Side can holder For workshop trolleys

CANHOLD-(F.WRKSHPTRLY-BAS/PRO)-SD-BLCK

For organised storage of chemical canisters for Basic/Pro workshop trolleys
x 1 pcs
Side impact screwdriver holder For workshop trolleys

IMPWRNCHHOLD-(F.WRKSHPTRLY-BAS/PRO)-SD

Side-mounted impact screwdriver holder for organised storage of various impact screwdrivers and cordless screwdrivers on workshop trolleys, Basic/Pro
x 1 pcs
Side tool holder For workshop trolleys

SCRDRIVHOLD-(F.WRKSHPTRLY-BAS/PRO)-SD

For clear organisation of screwdrivers, keys and pliers for workshop trolleys, Basic/Pro
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
Spare parts for this product:
Deep-drawn top For workshop trolleys

SP-TOP-BASIC-8.4

x 1 pcs
Drawer For workshop trolleys

SP-DRAWERPULL-OUT-BASIC-8.4

x 1 pcs
Large drawer For workshop trolleys

SP-DRAWERPULLOUT-BIG-BASIC-8.4

x 1 pcs
Steering roller without brake For workshop trolleys

CSTR-WO.BRAKE-BASIC-8.4

x 1 pcs
Swivel castor with brake For workshop trolleys

CSTR-STEERINGROLLER-W.BRAKE-BASIC-8.4

x 1 pcs
Fixed castor For workshop trolleys

SP-FIXEDCASTOR-BASIC-8.4

x 1 pcs
Extendable drawer For workshop trolleys

SP-DRAWERPULLOUT-BASIC-8.4

x 1 pcs
Handle For workshop trolleys

SP-HANDLE-F.-WORKSHOPTROLLEY-BASIC-8.4

x 1 pcs
Lock for workshop trolleys Basic 8.4/8.8 and Pro 8.4

SP-LOCK-SET-(WRKSHPTRLY-BASIC)-8.4-6PCS

ORSYBULL