System workshop trolley BASIC 8.4
Workshop trolley Basic 8.4
WRKSHPTRLY-BASIC-8.4-8DW-RAL7047
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Register now and access more than 125,000 products
Equipped with a sturdy side handle to facilitate the movement of the trolley
Wide range of accessories
The workshop trolley can be adapted to the needs of the application in question using different accessories
Drawers with full-extension slides, two-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers from accidentally opening
System grid dimensions for drawers | ||
Art. no. | Drawer | Grid dimension |
0962 641 060 to 0962 641 063 | 1-3 | ![]() |
4-6 | ![]() | |
0962 641 070 to 0962 641 073 | 1-5 | ![]() |
6-7 | ![]() | |
0962 641 080 to 0962 641 083 | 1-7 | ![]() |
8 | ![]() |
Datasheets(X)
![]() | |
Colour | Telegrey 4 RAL 7047 |
Width x depth x height (external dimension) | 665 x 393 x 964 mm |
Drawer design | 7 drawers, W 466 x D 336 x H 69 mm |
Number of rolls | 4 PCS |
Design of the rolls | 1 swivel castor with brake (D: 100 mm) |
Surface | Powder-coated |
Number of drawers | 8 PCS |
Material | Sheet steel |
Pullout type | Full extension |
Load capacity | 250 kg |
Load capacity of drawer | 25 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!