Swivel arm with bracket
Screen/keyboard swivel arm for mounting profile
SWIVARM-MNTPRFL-SCRN/KEYBRD-RAL7035FS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Attached to the mounting profile with mounting lugs
- Flexible arrangement that can be modified as necessary in mounting profile grid dimensions
- With joints and support
For workstations where computer operation must be flexible and ergonomic.
Material | Sheet steel |
Colour | Light grey RAL 7035, structured |
Width x height x depth | 590 x 430 x 600 mm |
Product weight (per item) | 7.500 kg |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt