Support clip type SCZ
Beam clamp type SCZ
SPRTCLIP-SCZ-(ZNZ)-(14-20MM)-M6X10MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Fastenings for cables using cable ties up to 7.8 mm in width
![]() | |
Min./max. grip range | 14-20 mm |
Max. loading weight | 45 kg |
Suitable for threaded rods (Ø) | M6 |
Insertion depth (B) | 33 mm |
Design | With set screw |
Thread type x nominal diameter x length of set screw | M 6 x 10 mm |
Material | Steel |
Surface | Flake zinc |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt