Storage box
Storage box
STRGBOX-PLA-SZ4-GREEN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Resistant to common greases and oils
- Temperature-resistant from –20°C to +90°C
- Impact-resistant and break-proof
![]() | |
Size | 4 |
Colour | Green |
Length (L1) | 161 mm |
Width (B2) | 105 mm |
Height (H2) | 75 mm |
Internal width (B1) | 89 mm |
Height (from floor to stacking rim) | 63 mm |
Length (internal base) (L3) | 137 mm |
Material | PP - Polypropylene |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt