Storage box
Storage box
STRGBOX-PLA-SZ3-RED
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Resistant to common greases and oils
- Temperature-resistant from –20°C to +90°C
- Impact-resistant and break-proof
![]() | |
Size | 3 |
Colour | Red |
Length (L1) | 230 mm |
Width (B2) | 150 mm |
Height (H2) | 130 mm |
Internal width (B1) | 130 mm |
Height (from floor to stacking rim) | 118 mm |
Length (internal base) (L3) | 192 mm |
Material | PP - Polypropylene |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt