Storage box
Storage box
STRGBOX-PLA-SZ1-BLUE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Resistant to common greases and oils
- Temperature-resistant from –20°C to +90°C
- Impact-resistant and break-proof
![]() | |
Size | 1 |
Colour | Blue |
Length (L1) | 489 mm |
Width (B2) | 304 mm |
Height (H2) | 185 mm |
Internal width (B1) | 280 mm |
Height (from floor to stacking rim) | 172 mm |
Length (internal base) (L3) | 425 mm |
Material | PP - Polypropylene |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt