Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Stone drill bit combi assortment FS 13 pieces

Stone drill bit combi assortment FS 13 pcs
DRL-STN-SORT-COMBI-FS-(6-10)-13PCS

Art.-no. 0641410033

EAN 4062856589777

-,--
price per selected packing unit
| Individual prices for customers after login
Stone drill bit combi assortment FS 13 pieces

Art.-no. 0641410033

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

This assortment has everything you need to drill professional-quality anchor holes - even when working with the hardest of ceramics, e.g. stoneware. Particularly suitable for cordless drills

Stoneware drill polygon shaft


  • Precise drilling

  • Specially designed carbide plate geometry (multi-surface precision grinding)

  • Drill depth indicator

  • No cooling required

  • No slipping in the drill chuck due to novel polygon shaft


MFD-S multi-purpose drill bit


  • Precise drilling

  • Extra-sharp cemented carbide cutting edges with special diamond grinding on all sides

  • Drilling does not break hollow-chamber bricks

  • Outstanding, rapid transport of drilling dust

  • No slipping in the drill chuck due to ¼" hex shaft

  • PGM tested


DUO-S impact drill bit


  • Precise drilling

  • Hammer-resistant, extremely robust and designed for the toughest applications

  • Fast drilling progress

  • Suitable for rotary drilling and impact drilling

  • No slipping in the drill chuck through ¼" hex shaft

  • PGM tested
Notice

Porcelain stoneware drill bit


  • Max. rotation speed: Diameter 5 mm (800 rpm), diameter 6 and 8 mm (600 rpm), diameter 10 and 12 mm (400 rpm), diameter 14 mm (200 rpm)

  • Not suitable for impact drilling. For rotary drilling only.

  • Optimum contact pressure: 35-45 kg

  • If the recommended drilling speed is observed and the optimum contact pressure applied, but you can no longer hear a "scraping" sound, the drill bit has reached the end of its service life.

  • Avoid placing high contact pressure on the drill bit when it is not rotating → Risk of breakage!

  • Contact pressure too low and/or drilling speed too high → Service life ends prematurely!

  • Avoid tilting and swivelling movements during the drilling process → Risk of breakage!

  • We recommend drilling test holes (ideally in waste material from the tiles to be drilled)

  • If the 14 mm diameter drill bit is used, pre-drilling must be carried out with an additional drill bit (8 mm).


Multi-purpose drill bit


Not suitable for impact drilling. For rotary drilling only.



For further information, please refer to the individual products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Porcelain stoneware drill bit


Rotary drilling in porcelain stoneware tiles, tiles, glass (not safety glass) and porcelain. Suitable for electric and especially for battery drills.



Multi-purpose drill bit


Rotary drilling in tiles, solid brick, roofing tiles, hollow brick, stone, marble, wood, plastic, metal etc.


Window installation, drilling through formwork and drilling through hollow-chamber bricks without breakage for a secure anchor hold etc.



Impact drill bit


Impact drilling in concrete, masonry, sand-lime brick and natural stone. Also for rotary drilling in ceramic and marble. Suitable for use in impact drills and rotary drills, as well as in hammer drills with a drill chuck adapter.

Instructions

Porcelain stoneware drill bit


1. Start the hole with point precision, applying light pressure


2. Switch on the drill


3. Apply full contact pressure → "Scraping" sound must be heard


4. Use reduced contact pressure once the tile has been fully penetrated

Number of pieces in assortment/set

13 PCS

Stone drill bit combi assortment FS 13  including:
1 x
DUO-S impact drill bit, 1/4-inch hexagonal shank

DRL-IMP-HEX-E-D10-L120-WL80MM

Description:
10 mm; Length: 120 mm
High-performance impact drill bit with the features of a hammer drill bit.
Quantity: 1 x
1 x
DUO-S impact drill bit, 1/4-inch hexagonal shank

DRL-IMP-HEX-E-D6-L100-WL54MM

Description:
6 mm; Length: 100 mm
High-performance impact drill bit with the features of a hammer drill bit.
Quantity: 1 x
1 x
DUO-S impact drill bit, 1/4-inch hexagonal shank

DRL-IMP-HEX-E-D8-L120-WL80MM

Description:
8 mm; Length: 120 mm
High-performance impact drill bit with the features of a hammer drill bit.
Quantity: 1 x
1 x
MFD-S multi-purpose drill bit, 1/4-inch hexagonal shank

DRL-GENPURP-MFDS-HEX-E-D10-L120-WL80MM

Description:
Length: 120 mm; 10 mm
The MFD-S multi-purpose drill bit can drill through virtually any material
Quantity: 1 x
2 x
MFD-S multi-purpose drill bit, 1/4-inch hexagonal shank

DRL-GENPURP-MFDS-HEX-E-D6-L100-WL54MM

Description:
Length: 100 mm; 6 mm
The MFD-S multi-purpose drill bit can drill through virtually any material
Quantity: 2 x
2 x
MFD-S multi-purpose drill bit, 1/4-inch hexagonal shank

DRL-GENPURP-MFDS-HEX-E-D8-L120-WL80MM

Description:
Length: 120 mm; 8 mm
The MFD-S multi-purpose drill bit can drill through virtually any material
Quantity: 2 x
1 x
Stoneware drill polygon shaft

DRL-TLE-STNWARE-POLYGON-D10MM

Description:
10 mm; Length: 107 mm
The ideal solution, even for extremely hard stoneware tiles up to Mohs/scratch hardness 9, as well as glass and porcelain
Quantity: 1 x
2 x
Stoneware drill polygon shaft

DRL-TLE-STNWARE-POLYGON-D6MM

Description:
6 mm; Length: 105 mm
The ideal solution, even for extremely hard stoneware tiles up to Mohs/scratch hardness 9, as well as glass and porcelain
Quantity: 2 x
2 x
Stoneware drill polygon shaft

DRL-TLE-STNWARE-POLYGON-D8MM

Description:
8 mm; Length: 106 mm
The ideal solution, even for extremely hard stoneware tiles up to Mohs/scratch hardness 9, as well as glass and porcelain
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drill BM 10-E COMPACT

DRL-EL-(BM10-E COMPACT)-SYSKO8.4.2

Compact, powerful drill for fast, powerful drilling in wood, aluminium, metal and stainless steel
x 1 pcs
Cetus®X-treme safety goggles

SAFEGOGL-(CETUS-X-TREME)-GREY

Maximum protection in a casual design
x 1 pcs
ABS 18 COMPACT M-CUBE cordless drill/driver

DRLDRIV-CORDL-(ABS 18 COMPACT)-2X5.0AH

Compact, powerful and brushless cordless drill screwdriver for moderate screwing and drilling work, developed by Würth to meet the requirements of tradesperson
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information