Step wrench For sanitation applications
Stepped wrench 1/2 inch
STEPSKTWRNCH-1/2IN-(3/8-1IN)-8STEP
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Drive: Square mount 1/2 inch
- Material: Chrome-vanadium steel
- Surface: matt chrome-plated
- Design: with cam, hexagon socket and bi-hexagon socket drives.
8 steps with additional screw driver blade 1.5 x 9.0 mm
Installation and removal of radiator valve nipples, lockshield valves and short valve extensions
Number of steps | 3 |
Drive | 1/2 inch |
Length (L) | 110 mm |
Width across flats | 1 inch, 3/4 inch, 14 mm, 1/2 inch, 12 mm, 3/8 inch, 9.5 mm, 8 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt