Steel SMART STEP EU+ and NeoTap M3-M12 through-hole machine tap assortment 14 pieces
Screw tap cassette SMART STEP EU+ thr. hole 14 pcs
MATAP-SORT-THRGHO-SMARTSTEP EU+-(M3-M12)
Art.-no. 0653791014
EAN 4099618307027
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Twist drill bit with extremely uneven stepped drill bit tip geometry (EU+)
- Very fast, comfortable drilling with an unrivalled service life
- Precise, circular holes
- Saves pre-drilling, precise tapping without running off centre
- No spinning of the bit and optimum power transmission in the drill chuck due to the 3-flat shank (from dia. 4 mm)
Machine tap
- Newly developed geometry combining a left-hand spiral and a spiral point tap
- Homogenised surface structure due to the latest finishing process
- Up to 30 % longer service life compared to conventional plain machine taps
- Cutting geometry precisely tailored to steel materials
Compact and practical system cassette suitable for the ORSY® system with useful features such as stackability, optimised joint and simple opening
Available exclusively from WÜRTH
- Sufficient coolant and lubricant must be added for drilling processes and when cutting threads
- Further information, such as recommended cutting values, can be found in the individual products
Datasheets(X)
- Before reversing the screw tap, make sure to completely remove the spiral point tap of the tool from the drill hole
- Failure to do so may cause cutting edges or the tool to break
Number of pieces in assortment/set | 14 PCS |
Material to be processed | Steel |
Quality | ZEBRA-Premium |
Hole type | Clearance hole ≤ 3xD |
Suitable for machine type | Drill, Cordless screwdrivers, Pedestal drilling machine |
Suitable for tensile strength up to | 850 N/mm² |
Thread type | Metric thread |
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D2,5MM
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D3,3MM
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D4,2MM
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D5,0MM
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D6,8MM
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D8,5MM
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-10,2MM
MATAP-THRGHO-HSCO-NEOTAP-BLUE-M3
MATAP-THRGHO-HSCO-NEOTAP-BLUE-M4
MATAP-THRGHO-HSCO-NEOTAP-BLUE-M5
MATAP-THRGHO-HSCO-NEOTAP-BLUE-M6
MATAP-THRGHO-HSCO-NEOTAP-BLUE-M8
MATAP-THRGHO-HSCO-NEOTAP-BLUE-M10
MATAP-THRGHO-HSCO-NEOTAP-BLUE-M12
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!