Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Stainless steel heat pump pipe

Stainless steel corrugated pipe double line
CORPIP-SST-HEATPUMP-(2XDN25/160)X6M

Art.-no. 0886614006

EAN 4099618247460

-,--
price per selected packing unit
| Individual prices for customers after login
Stainless steel heat pump pipe

Art.-no. 0886614006

-,--
price per selected packing unit
Quantity
PU
x 6 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Flexible, pre-insulated stainless steel corrugated pipes with empty pipes for the underground connection of air-to-water heat pumps
  • Quick and easy installation thanks to the combination of service and empty pipes

  • Little waste, because the product can be ordered by the metre

  • The flexibility of the stainless steel corrugated pipe (without restoring forces) allows for easier laying of the system as a whole

  • The stainless steel corrugated pipe can be easily bent by hand (curved part without fitting) while remaining robust and kink-resistant for greater flexibility when connecting to heat pumps/heating circuits

  • Marked pipe to prevent confusion between supply and return

  • Two empty pipes for routing the power and control lines

  • Narrow bending radius

  • Flexible, parallel corrugated jacket pipe with high mechanical resistance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

DN nominal width

DN 25

Length

6 m

Bending radius

42.5 cm

Material of pipe

Stainless steel AISI 316

Wall thickness pipe

0.3 mm

Outer diameter

32.8 mm

Bending radius stainless steel corrugated pipe

4.5 cm

Min./max. operating temperature

0 to 110 °C

Operating pressure max./conditions

16 bar / at 20°C

Material of jacket pipe

PE

Outer diameter of jacket pipe

160 mm

Min. processing temperature

5 °C

Nominal width DN of conduit

25 mm

Nominal width DN of conduit 2

32 mm

Material of insulation

EPDM

Insulating-material thickness

19 mm

Heat conductance λ insulation / conditions

0.042 W/(m*K) / at 40°C average temperature, in accordance with DIN EN ISO 8497/DIN 52613

Transport dimension

120 x 120 x 86 cm

Free of halogenated blowing agents (< 0.1 %)

Yes

Weight

21.8 kg

Free of hexabromocyclododecane (< 0.1 %)

Yes

SVHC according to REACH < 0.1 %

Yes

Free of short-chain chlorinated paraffins SCCP ( 0,1 %)

Yes

Free of medium-chain chlorinated paraffins MCCP( 0,1 %)

Yes

Free of long-chain chlorinated paraffins LCCP ( 0,1 %)

No

Free of antimony trioxide ( 0.1 %)

No

Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %)

Yes

Free of polybrominated diphenyl ethers (< 0.1 %)

Yes

Free of polybrominated biphenyls (< 0.1 %)

Yes

Free of boron compounds (< 0.1 %)

Yes

Free of lead (< 0.1 %)

Yes

Free of tin (< 0.1 %)

Yes

Free of scrap tyre granules

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Connection set consisting of four transitions and two end caps

CON-SET1-CORPIP-SST-HEATPUMP-DN25

For connecting the stainless steel heat pump pipe to the heat pump/heating circuit
x 1 pcs
Connection set consisting of four adapter fittings, one end piece (gas-tight, radon-tight and watertight) and one rubber cap

CON-SET2-CORPIP-SST-HEATPUMP-DN25

x 1 pcs
Transition

TRANSITION-CORPIP-SST-HP-DN25XET1IN

For connecting the stainless steel heat pump pipe to the heat pump or heating circuit
x 1 pcs
Rubber end cap

ENDCAP-RBR-CORPIP-SST-HP-DN25X160MM

For sealing the front ends of the stainless steel heat pump pipe in the building/for non-pressurised water
x 1 pcs
End piece

ENDPIECE-CORPIP-SST-HP-DN25X160MM

For the gas-tight, radon-proof and watertight sealing of the front ends of a stainless steel heat pump pipe
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Ring space seal Curaflex Nova® Uno/wide

PIPLDTHRGH-RGSEAL-CORPIP-SST-HP-D160

Gas-tight, radon-proof and water-pressure-tight wall duct for core holes in concrete or liner/fibre cement pipes for stainless steel heat pump pipe
x 1 pcs
Ring space seal

PIPLDTHRGH-RG-CLOSURE-CORPIP-SST-HP-D160

Can be plastered over
x 1 pcs
Wall collar

PIPLDTHRGH-WL-FLG-CORPIP-SST-HP-D160

For the gas-tight, radon-proof and watertight sealing of floor and wall ducts, for direct casting of the stainless steel heat pump pipe into concrete
x 1 pcs
Cable warning tape for use in soil

UGRNDWARNTPE-WATERPIPE-40MMX250M

Resistant to ageing and cold temperatures
x 1 pcs
Cam buckle strap one piece

STRP-CAMBCKL-1PCS-LC250-W25MM-L5M

For small to medium loads
x 4 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Diamond wet core drill bit Longlife & Speed

CREBIT-DIA-LS-1 1/4IN-D200-WL400MM

High-tech diamond wet core drill bits with maximum fast drilling speed even in iron reinforcements and very long service life. For all construction trades.
x 1 pcs
Diamond dry core drill bit

CREBIT-DRY-DIA-LS-1 1/4IN-D202-WL400

Extremely versatile premium diamond dry core drill bits with very high drilling speed and very long service life
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information