Square wedge-shaped washer DIN 6918, 295-350 HV, hot-dip galvanised, wedge-shaped, for high-tensile prestressed bolt on U-profile
DIN 6918 steel hot dip galvanized
WSH-HV-DIN6918-(U-PRFL)-(HDG)-D13
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Strength 295-350 HV 10
- Hot-dip galvanised steel
- Pitch 8%
“Only use complete fitting sets from one manufacturer (bolts, nuts and washers)”.
The design of steel structures with high-strength fittings is regulated by DIN EN 1090-2 and DASt directive 024.
ÜH (manufacturer's declaration of conformity)
For high-strength preloadable bolted connections in metal constructions
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Thickness (h1) | 4.9 mm |
Width (b1) | 30 mm |
Length (l1) | 26 mm |
Standards | DIN 6918 |
Material | Steel |
Min./max. Vickers hardness, HV | 295-350 HV |
Surface | Hot dip galvanized |
Tilting | 8 % |
Suitable for | High-strength friction connections on U profiles in steel structures |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)