Square furniture glider for sticking on
Furniture glider adhesive angled
FRNGLID-SQUARE-SA-BLACK-22X36MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Areas of application: Furniture, tables, sofa etc.
- Not suitable for heavy loads, e.g. in chairs where severe shear stress may occur.
Use only on grease-free and clean surfaces.
Dimensions subject to change. Subject to technical changes.
Suitable for flooring such as tiles, natural stone, PVC, laminate and parquet
![]() | |
Material | Felt |
Colour | Black |
Length (L) | 36 mm |
Width (B) | 22 mm |
Material thickness | 3.5 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt