Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Spout with flexible metal pipe

Flexible pouring spout for fuel canister 20 l
POURSPOUT-FLEX-(F.FUELCANI-20LTR)

Art.-no. 0891420742
EAN 4062856828661
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
For pouring fuel and fuel mixtures from the 20-litre steel fuel canister
  • Tin-plated metal flexible pipe

  • Longer pipe than a standard outlet pipe

  • With ventilation duct for even refuelling

  • With internal filter to protect the tank from dirt and foreign bodies during refuelling
Notice

PLEASE NOTE!!! At the start and at the end of the refuelling, a small amount of fuel may escape from the vent at the outlet!



  • The spouts can be attached easily to the canister. There are already holes in the canister for the retaining clip supplied with the spout.

Caution: Canister not included in the scope of delivery.


  • The seal in the cap of the spout is a wear part and must be replaced from time to time. Seals can be found in art. no. 0891420745 in PU 5.

  • Please always follow the appliance manufacturer's instructions when refuelling. Never refuel a hot appliance or while the engine is still running.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for pouring fuel and fuel mixtures from the steel fuel canister.


Würth flexible fuel spouts, art. no. 0891420741 and 0891420742, are only compatible with Würth metal fuel canisters, art. no. 0891420721 and 0891420722. They cannot be guaranteed to function correctly and tightly with the fuel canisters of other manufacturers.

Instructions
  • This spout is equipped with a special air duct to ensure correct ventilation when refuelling. This prevents the formation of vacuum in the canister. This ensures quick and even pouring of the fuel.

  • The fuel flow is not stopped automatically. Monitor the fuel level during filling and stop filling in time.

  • Designed to prevent misfuelling.

Product weight (per item)

346.990 g

Colour

Jet black RAL 9005

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fuel canister, steel, 20 litres

FUELCANI-STEEL-RED-20LTR

Fuel canisters for transporting petrol and diesel
x 1 pcs
Fuel canister, steel, 20 litres

FUELCANI-STEEL-OLIVEGREEN-20LTR

Fuel canisters for transporting petrol and diesel
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
Spare parts for this product:
Replacement seal for spout with flexible metal tube

REPLSEAL-(F.SPOUT-FLEX)-RBR-BLCK

Rubber seal for flexible spout 0891420741 and 0891420742
x 5 pcs