Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Spout with flexible metal pipe

Flexible pouring spout for fuel canister 20 l
POURSPOUT-FLEX-(F.FUELCANI-20LTR)

Art.-no. 0891420742

EAN 4062856828661

-,--
price per selected packing unit
| Individual prices for customers after login
Spout with flexible metal pipe

Art.-no. 0891420742

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For pouring fuel and fuel mixtures from the 20-litre steel fuel canister
  • Tin-plated metal flexible pipe

  • Longer pipe than a standard outlet pipe

  • With ventilation duct for even refuelling

  • With internal filter to protect the tank from dirt and foreign bodies during refuelling
Notice

PLEASE NOTE!!! At the start and at the end of the refuelling, a small amount of fuel may escape from the vent at the outlet!



  • The spouts can be attached easily to the canister. There are already holes in the canister for the retaining clip supplied with the spout.

Caution: Canister not included in the scope of delivery.


  • The seal in the cap of the spout is a wear part and must be replaced from time to time. Seals can be found in art. no. 0891420745 in PU 5.

  • Please always follow the appliance manufacturer's instructions when refuelling. Never refuel a hot appliance or while the engine is still running.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for pouring fuel and fuel mixtures from the steel fuel canister.


Würth flexible fuel spouts, art. no. 0891420741 and 0891420742, are only compatible with Würth metal fuel canisters, art. no. 0891420721 and 0891420722. They cannot be guaranteed to function correctly and tightly with the fuel canisters of other manufacturers.

Instructions
  • This spout is equipped with a special air duct to ensure correct ventilation when refuelling. This prevents the formation of vacuum in the canister. This ensures quick and even pouring of the fuel.

  • The fuel flow is not stopped automatically. Monitor the fuel level during filling and stop filling in time.

  • Designed to prevent misfuelling.

Product weight (per item)

346.990 g

Colour

Jet black RAL 9005

Length

380 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fuel canister, steel, 20 litres

FUELCANI-STEEL-RED-20LTR

Fuel canisters for transporting petrol and diesel
x 1 pcs
Fuel canister, steel, 20 litres

FUELCANI-STEEL-OLIVEGREEN-20LTR

Fuel canisters for transporting petrol and diesel
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Replacement seal for spout with flexible metal tube

REPLSEAL-(F.SPOUT-FLEX)-RBR-BLCK

Rubber seal for flexible spout 0891420741 and 0891420742
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information