Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Soft wax

Soft wax
RETCHWAX-SOFT-MAHOGONY-BROWN

Art.-no. 0890403218
EAN 4052712349782
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
For filling smaller damaged areas that are not later exposed to major loads.
  • Large selection of colours for a wide range of different wood colour tones.

  • Colours can be mixed together for better matching of colour tone to surfaces

  • Fast and easy filling of small scratches, cracks and open joints

  • Inexpensive and simple repair instead of replacement or costly new treatment of the whole surface
Notice
  • Suitable for indoor use.

  • Please follow the application instructions included with each assortment pack precisely.

  • Please note that wood has a natural colour that depends on a wide range of different factors. Therefore, several wax colours should always be used to ensure that the touch-up work does not show.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Particularly suitable for many types of soft wood. For filling veneer cracks, lengthwise and lateral scratches, holes, dents, small cracks and scratches, and small open joints not subject to greater loads such as cabinet sides, backs or doors.

Instructions

Remove some of the wax with the plastic plane (art. no. 089030530) and process the area to be treated. Remove any further excessive wax using the plastic plane. Trace the wood grain with touching-up materials and restore the pore pattern. Finally, seal the area with clear varnish. For more information, please refer to the technical data sheet.

Chemical basis

Wax

Colour

Mahogany brown

Min. dripping point

74 °C

Dripping point conditions

in accordance with DIN 51801

Min. processing time

2 min

Max. processing time

3 min

Softening point

66 °C

Conditions for softening point

in accordance with ISO 2207

Min. flashing point

80 °C

Water-soluble

No

Shelf life from production

4 Years

Conditions to maintain shelf life from production

at room temperature

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Plastic plane

PLN-F.SRF-PLA

For applying fillers such as 2-component repair filler RSM, hard, soft and retouching wax.
x 2 pcs