Soft wax
Soft wax
RETCHWAX-SOFT-BEECH/LARCH
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Large selection of colours for a wide range of different wood colour tones.
- Colours can be mixed together for better matching of colour tone to surfaces
- Fast and easy filling of small scratches, cracks and open joints
- Inexpensive and simple repair instead of replacement or costly new treatment of the whole surface
- Suitable for indoor use.
- Please follow the application instructions included with each assortment pack precisely.
- Please note that wood has a natural colour that depends on a wide range of different factors. Therefore, several wax colours should always be used to ensure that the touch-up work does not show.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Particularly suitable for many types of soft wood. For filling veneer cracks, lengthwise and lateral scratches, holes, dents, small cracks and scratches, and small open joints not subject to greater loads such as cabinet sides, backs or doors.
Remove some of the wax with the plastic plane (art. no. 089030530) and process the area to be treated. Remove any further excessive wax using the plastic plane. Trace the wood grain with touching-up materials and restore the pore pattern. Finally, seal the area with clear varnish. For more information, please refer to the technical data sheet.
Colour | Beech |
Min. dripping point | 74 °C |
Dripping point conditions | in accordance with DIN 51801 |
Min. processing time | 2 min |
Max. processing time | 3 min |
Softening point | 66 °C |
Conditions for softening point | in accordance with ISO 2207 |
Min. flashing point | 80 °C |
Water-soluble | No |
Shelf life from production | 4 Years |
Conditions to maintain shelf life from production | at room temperature |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!