Socket cutter mount for centre drill bit
Socket cutter mount for centre drill
MNT-SKTCTR-M18X2,5XM16
Art.-no. 0668690514
EAN 4056807817101
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
No protruding parts
The drill bit is attached to the mount using a screw, which turns fully into the mount and thus reduces the risk of injury.
Can only be used with centre drill art. no. 0668690501.
Datasheets(X)
Tool holding device | M18 x 2.5 mm |
Outlet thread | M16 |
Length | 75 mm |