Sneaker bamboo socks three pack
Bamboo sneaker socks
SNEAKERSOCKS BAMBOO BLACK 39-42
MODYF
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Excellent fit
- High wearing comfort
- Easy-care material
Colour | Black |
Size | 39-42 |
Material | 80% bamboo, 17% polyamide, 3% elastane |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer |
Number of socks | 3 Pair |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt