Slotted screwdriver with wooden handle
Screwdriver slotted wooden handle
SCRDRIV-SL-WO-1,6X10X175
ZEBRA
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
- Ideal power transmission with the ergonomically shaped beech wood handle with finger recesses in ZEBRA® quality
- Hands are protected by the double leather cap at the end of the handle
- Robust, continuous round shank, which has been bright chrome-plated to protect against corrosion
- Improved power transmission due to the matt nickel-plated, tempered hex bolster for open-end wrenches on the shank
- Best possible fit in the screw due to the black point tip of the screwdriver with wooden handle
- Tip finished according to the DIN 5264-A and ISO 2380 standards for slotted screwdrivers
![]() | |
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 1.6 x 10.0 mm |
Blade length (A) | 175 mm |
Handle length (B) | 120 mm |
Handle width (C) | 38 mm |
Wrench aid | 13 mm |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt