Slope correction For terrace support
Slope corrector, Buzon
AY-LEVLPLATE-TERRACSPRT-DECLINEADJ
Art.-no.
090777705
EAN 4065746448550
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Consisting of 2 cylindrical parts that compensate a horizontal incline of 0 to 5 % through simple rotation
Slope correction
- Adjustable from 0 % to 5 %
- Placed under the base of the stilt bearing
- The height of the slope correction +14 mm must be added to the height of the adjustable stilt bearing
- The wrench base allows selected positioning of the balancer on the ground when adjusting the height of the stilt bearing
Product information
Datasheets(X)
![]() | |
Material | PP - Polypropylene |
Height | 14 mm |