For detailed information, other images and documents, please select individual articles from the following table.
Slope corrector Buzon
Consists of 2 cylindrical parts that compensate a horizontal incline of 0 to 5% through simple rotation
Exclusively for trade customers
Register now and access more than 125,000 products



Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Slope correction
- Adjustable from 0% to 5%.
- Placed under the base of the stilt bearing. The height of the slope correction +12 mm must be added to the height of the adjustable stilt bearing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!