Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Single anchor point for steel Screw-in, rigid

Single anch. point f. steel for screwing in rigid
ANCPT-S-ST218-TYP48

Art.-no. 0838906218

EAN 4062856738748

-,--
price per selected packing unit
| Individual prices for customers after login
Single anchor point for steel Screw-in, rigid

Art.-no. 0838906218

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fall arrester system for easy and quick attachment to metal structures with machine screws
  • Quick and easy anchor point installation and removal

  • Space-saving
Notice
  • Anchoring of single anchor point to metal structures with machine screw included in the set (machine screw V4A M16 x 60)

  • Mounting material (machine screw V4A M16 x 60) is included in the scope of delivery

  • Observe the installation instructions and approvals for the fasteners and single anchor point.

  • The substrate requires static dimensioning according to technical building regulations
  • DIBt National technical approval Z-14.9-692

  • Also certified in accordance with DIN EN 795:2012 Type A (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for securing up to a maximum of three persons in conjunction with fall protection PPE

  • The single anchor point can be used for routine work in areas with fall hazards, such as maintenance and assembly work on flat roofs etc.

  • The single anchor point may be installed on metal structures using the specified fixing elements only

Material

Stainless steel A4, 1.4401

Suitable for use in the following materials

Steel

Height

80 mm

Colour

Yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information