Single anchor point for steel Screw-in, rigid
Single anch. point f. steel for screwing in rigid
ANCPT-S-ST217-W-BAP-TYP47
Art.-no. 0838906217
EAN 4062856738755
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Fall arrester system for easy and quick attachment to metal structures with machine screws
- Quick and easy anchor point installation and removal
- Space-saving
Notice
- Anchoring of single anchor point to metal structures with machine screw included in the set (machine screw V4A M16 x 60)
- Mounting material (machine screw V4A M16 x 60) is included in the scope of delivery
- Observe the installation instructions and approvals for the fasteners and single anchor point.
- The substrate requires static dimensioning according to technical building regulations
- DIBt National technical approval Z-14.9-692
- Also certified in accordance with DIN EN 795:2012 Type A (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415
Product information
Datasheets(X)
Application area
- Suitable for securing up to a maximum of three persons in conjunction with fall protection PPE
- The single anchor point can be used for routine work in areas with fall hazards, such as maintenance and assembly work on flat roofs etc.
- The single anchor point may be installed on metal structures using the specified fixing elements only
Material | Steel, case-hardened |
Suitable for use in the following materials | Steel |
Height | 80 mm |
Colour | Yellow |