Single anchor point for gluing in rigid 360°
Single anchor point for gluing in rigid 360°
ANCPT-S-CO397
Art.-no. 0838906397
EAN 4062856736775
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Fall arrester system for quick and easy installation in concrete using tried-and-tested Würth anchor technology
- Quick and easy anchor point installation and removal
- Saves space
Notice
- Single anchor point can be anchored in concrete (minimum requirement C20/25) using Würth injection system WIT VIZ
- Fastening material is included in the scope of delivery (except mortar compound)
- Product 0838906216, 0838906396 and 0838906397 with anchor rod W-VIZ/A4
- Product 0838906215, 0838906398 and 0838906399 with female thread anchor W-VIZ-IG/A4
- Observe the installation instructions and approvals for the fastening material and single anchor point!
- European Technical Assessment (ETA) 20/0965 for the products 0838906396, 0838906397, 0838906398, 0838906399
- DIBt National technical approval for the products 0838906215, 0838906216
- Also certified in accordance with DIN EN 795:2012 Type A (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415
Product information
Datasheets(X)
Application area
- Suitable for securing up to a maximum of three persons in conjunction with fall protection PPE
- The single anchor point can be used for routine work in areas with fall hazards, such as maintenance and assembly work on flat roofs etc.
- The anchor may be used in reinforced or non-reinforced standard concrete of a strength class of at least C20/25 and at most C50/60 in accordance with EN 206:2000-12 using the specified fixing elements only
Material | Stainless steel A4, 1.4401 |
Height | 80 mm |
Colour | Grey |