Silver fleece sweater
Fleece sweater Silver
FLEECE HALF ZIP SILVER RED XL
MODYF
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
- Elasticated, soft, breathable, robust, quick drying, easy care
- Breast pocket, sleeve pocket
- The lamination reflects the body's warmth
- Chin protection, quick moisture management, high collar with zip
- Elasticated cuffs, thumb loops
Colour | Red |
Size | XL |
Material | 100% polyester |
Fabric weight per m2 | 180 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt