Shipping box
Shipping box
BOX-TRANSPORTBOX-393X289X205MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Receive quality proven a million times over with the dispatch of Würth products (identical cardboard box without Würth printing)
- Protects the products being shipped against destruction or penetration during shipping
- Sturdy structure with high-quality corrugation protects products against damage or loss
- Cardboard box can be set up quickly
- No need to tape the bottom of lock-bottom boxes (except 0992905040)
Design | Tuck-end, auto-bottom folding carton |
External length | 393 mm |
External width | 289 mm |
External height | 205 mm |
Internal length | 390 mm |
Internal width | 280 mm |
Interior height | 200 mm |
Wave type | 2.30ED |
Max. loading weight | 25 kg |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt