Shipping box
Shipping box
BOX-TRANSPORTBOX-287X188X200MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Receive quality proven a million times over with the dispatch of Würth products (identical cardboard box without Würth printing)
- Protects the products being shipped against destruction or penetration during shipping
- Sturdy structure with high-quality corrugation protects products against damage or loss
- Cardboard box can be set up quickly
- No need to tape the bottom of lock-bottom boxes (except 0992905040)
Design | Tuck-end, auto-bottom folding carton |
External length | 287 mm |
External width | 188 mm |
External height | 200 mm |
Internal length | 280 mm |
Internal width | 176 mm |
Interior height | 192 mm |
Wave type | 1.40B |
Max. loading weight | 20 kg |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt